1/2 x 3 in. Schedule 80 304L Stainless Steel Threaded on End Seamless Nipple

Part #DS84SNTOEDM

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Seamless, Straight

Length: 3 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 80S