1/2 x 3/16 in. 304 Stainless Steel Flat Bar

Part #TG4L00120032  |  Manufacturer Part #G4L00120032

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 12 ft

Material: Stainless Steel

Material Type: 304

Thickness: 0.1875 in

Width: 1/2 in