1/2 x 3/4 in. Cast Copper x Female 90 Degree Elbow

Part #CCF9LFDF  |  Item #3919302  |  Manufacturer Part #B06395L

$ 36.15 EACH
(Pricing is for 1/2 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/8 in

    Part #CCF9LFDCItem #3919300Mfr. Part #B06400L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.64 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #CCF9LFDFItem #3919302Mfr. Part #B06395L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.15 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #CCF9LFFDItem #3919306Mfr. Part #BF6430L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.15 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #CCF9LFGDItem #3919313Mfr. Part #B06460L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.93 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CCF9LFGFItem #4669817Mfr. Part #B06455L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.03 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Cast Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250