1/2 x 3/4 in. MPT x Socket Reducing Schedule 40 PVC Adapter

Part #P40SMADF  |  Manufacturer Part #PVC 02110 0500

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Clean Bagged: No

Color Finish: White

End Connection 1: MPT

End Connection 2: Socket

End Connections: MPT x Socket

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 1-5/8 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 240 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 40

Type: P40SMADF