1/2 x 3/4 x 1/2 in. Cast Copper x Female x Copper Reducing Tee
Part #CCFCTLFDFD | Item #4669887 | Manufacturer Part #BF5955L
All Sizes
Product Details
- Dezincification resistant
Specifications
Clean Bagged: No
End Connection 1: Sweat
End Connection 2: Female
End Connection 3: Sweat
End Connections: Sweat x Female x Sweat
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1/2 in
Fitting Size 2: 3/4 in
Fitting Size 3: 1/2 in
Fitting Sizes: 1/2 in x 3/4 in x 1/2 in
Fitting Type: Reducing
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Cast Copper
NSF Certified: No
UL Listed: No