1/2 x 36 in. MNPT Standard Domestic Galvanized Carbon Steel Welded Pipe

You last purchased this on
 

1/2 x 36 in. MNPT Standard Domestic Galvanized Carbon Steel Welded Pipe

This product requires certification to purchase.
You last purchased this on
 

1/2 x 36 in. MNPT Standard Domestic Galvanized Carbon Steel Welded Pipe

  • Fast #
  • Part #GND36
  • Item #31280
  • Manufacturer Part #0331219089
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Connection: Threaded
  • Material: carbon steel
  • Domestic
  • Requires Certification

Documents


Specifications

API:
API 5L
ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Type E, ASTM A-53 Type F, ASTM A-733
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Coating:
Galvanized
Diameter - Outside:
1-5/8 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Grade:
F,E
Length:
36 in
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
1/2 in
Schedule Class:
40
Wall Thickness:
0.109 in