1/2 x 3/8 in. Carbon Steel HEX Bushing

Part #IBSHBDC  |  Manufacturer Part #M-BUB0302

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: HEX

End Connection 2: HEX

End Connections: HEX

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

UL Listed: No