1/2 x 3/8 in. Clamp x MPT 316L Stainless Steel Adapter

You last purchased this on
 

1/2 x 3/8 in. Clamp x MPT 316L Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

1/2 x 3/8 in. Clamp x MPT 316L Stainless Steel Adapter

  • Fast #
  • Part #G21MP76DC
  • Item #4831159
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP X MNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • 21MP - CLAMP X MNPT ADAPTER - 1/2" X 3/8" X 2" OAL, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
MNPT
End Connections:
Clamp x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Adapter
Material:
Stainless Steel
Material Type:
316L
Origin:
Global