1/2 x 3/8 in. Copper 90° Elbow (Clean & Bagged, 5/8 x 1/2 in. OD)
1/2 x 3/8 in. Copper 90° Elbow (Clean & Bagged, 5/8 x 1/2 in. OD)
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- A perfect fit
- Heat free, worry free
- A revolutionary product for dynamic results
- Guaranteed
- No mess, no waiting
- Optimal performance
- Fewer accessories
- Less hassle, less time
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22, ANSI 372
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 5/8 x 1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- Yes