1/2 x 3/8 in. FNPT Brass Coupling

Part #BRLFRCDC  |  Item #3880013  |  Manufacturer Part #NL112-0806

$ 11.65 EACH
(Pricing is for 1/2 in x 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #BRLFRCDBItem #3880011Mfr. Part #NL112-0804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.65 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #BRLFRCDCItem #3880013Mfr. Part #NL112-0806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.65 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #BRLFRCFDItem #3880040Mfr. Part #NL112-1208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.57 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #BRLFRCGFItem #3880060Mfr. Part #NL112-1612

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.32 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #BRLFRCHGItem #3880077Mfr. Part #NL112-2016

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.37 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #BRLFRCJGItem #3880103Mfr. Part #NL112-2416

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.26 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #BRLFRCJHItem #3880104Mfr. Part #NL112-2420

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.26 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #BRLFRCKGItem #3879684Mfr. Part #NL112-3216

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 112.43 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #BRLFRCKJItem #3879693Mfr. Part #NL112-3224

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 104.09 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #BRLFRCLJItem #3879726Mfr. Part #NL112-4024

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 128.92 /EACH
    Added to your cart. View Cart

Product Details

  • Material: brass
  • Coupling Type: Reducing
  • 125#
  • Threaded
  • Domestic

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18]

ASME Specifications: [ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Length: 1-9/53 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Domestic

Pressure Class: 125#

Type: BRLFRCDC