1/2 x 3/8 in. HEX Brass Barstock Reducing Bushing

Part #BRLFBBDC  |  Item #3879927  |  Manufacturer Part #NLBS114-0806

$ 9.86 EACH
(Pricing is for 1/2 in x 3/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/8 in

    Part #BRLFBBDCItem #3879927Mfr. Part #NLBS114-0806

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.86 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]

ASTM Specifications: [ASTM A-733, ASTM A-312, ASTM B-687]

Clean Bagged: No

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: [Reducing, Face, Barstock]

Height: 22/25 in

Length: 64/79 in

Material: Yellow Brass

Origin: Domestic

Pressure Class: 125#