1/2 x 3/8 in. FNPT x MNPT 150# Reducing Domestic Black Carbon Steel Weld Bushing
1/2 x 3/8 in. FNPT x MNPT 150# Reducing Domestic Black Carbon Steel Weld Bushing
Package Quantity Info:
EA: 1 CA: 100-
Pick Up: 0 Available in Woodbridge, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Bushing, Reducing
- IAPMO Listed -:
- No
- Length:
- 61/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No