1/2 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing
1/2 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing
Package Quantity Info:
EA: 1 IP: 150 CA: 600 PT: 28800-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Import
Documents
Specifications
- ASME:
- ASME B16.14, ASME B1.20.1
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing, Hex
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Type:
- IGBDC
- UL Listed:
- Yes