1/2 x 3/8 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

1/2 x 3/8 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/2 x 3/8 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IG9DC
  • Item #1119996
  • Manufacturer Part #ZMGLR0302
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Elbow Type: Reducing
  • Material: Malleable Iron
  • Threaded
  • Import
  • Rating: 150#
  • Requires Certification

Specifications

ANSI:
ANSI B16.14, ANSI B16.3
ASME:
ASME B16.14, ASME B16.3
Application:
Fire Protection
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Elbow, Reducing
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#
Type:
IG9DC
UL Listed:
Yes