1/2 x 3/8 in. Threaded 3000# 304L Stainless Steel Bushing

You last purchased this on
 

1/2 x 3/8 in. Threaded 3000# 304L Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

1/2 x 3/8 in. Threaded 3000# 304L Stainless Steel Bushing

  • Fast #
  • Part #IS4L3TBDC
  • Item #4283022
  • Manufacturer Part #3414D-0806
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing, Hex
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#