1/2 x 3/8 in. Copper 90° Long Turn Elbow (5/8 x 1/2 in. OD)
1/2 x 3/8 in. Copper 90° Long Turn Elbow (5/8 x 1/2 in. OD)
Package Quantity Info:
EA: 1 IP: 50 CA: 500 PT: 32000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
- ASTM B75 alloy C12200
- Lead-free
- UL 207 recognized to 700 psi
- Material, workmanship and dimensions per MSS SP-104
- NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 (medical gas)
- Material and workmanship per ASME B16.22
- NSF/ANSI/CAN-61 and 372
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- Diameter - Outside:
- 5/8 x 1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Long Turn Elbow
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- Yes