1/2 x 3/8 x 3/8 in. Copper Reducing Tee

Part #CTDCC  |  Manufacturer Part #9097550

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: [ASME B16.18, ASME B16.22]

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Size 3: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in x 3/8 in

Fitting Type: Reducing

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 61