1/2 x 3/8 x 3/8 in. FNPT 150# Reducing Black Malleable Iron Tee

You last purchased this on
 

1/2 x 3/8 x 3/8 in. FNPT 150# Reducing Black Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1/2 x 3/8 x 3/8 in. FNPT 150# Reducing Black Malleable Iron Tee

  • Fast #
  • Part #BTDCC
  • Item #7383
  • Manufacturer Part #0310037601
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3
Clean Bagged:
No
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in x 3/8 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes