1/2 x 4-1/2 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple

Part #IBXSNDR  |  Manufacturer Part #NXBS03412

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Seamless, Straight]

Length: 4-1/2 in

Material: Carbon Steel

Schedule Class: Extra Heavy