12 x 4 in. Flanged 125# Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

You last purchased this on
 

12 x 4 in. Flanged 125# Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

This product requires certification to purchase.
You last purchased this on
 

12 x 4 in. Flanged 125# Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FER12P
  • Item #1825878
  • Manufacturer Part #DFE124
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
ASME:
ASME B16.1, ASME B16.1 Class 125
ASTM:
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Bituminous Tar, Prime Coated
Ductile Iron Class:
CL110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
4 in
Fitting Sizes:
12 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
ISO:
ISO 9001:2015
Length:
14 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pipe Lining:
Cement-lined
Pressure - High:
250
Pressure Class:
125#
Type:
FER12P
UL Listed:
Yes
Weight:
120 lb