1/2 x 4 in. IPT Black Carbon Steel Right and Left Tap On Pipe Nipple

Part #IBRLTND  |  Manufacturer Part #83RL4004040C

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

End Connection 1: IPT

End Connection 2: IPT

End Connections: IPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 4 in

Material: Carbon Steel

Origin: Global