1/2 x 4 in. NPT Schedule 40 Galvanized Right and Left Nipple
GRLNDP
Length
4 inSHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ASME Specifications
- ASME B1.20.1
- ASTM Specifications
- ASTM A-733
- Clean Bagged
- No
- Coating
- Galvanized
- End Connection 1
- NPT
- End Connection 2
- NPT
- End Connections
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- Fitting Type
- Straight
- Length
- 4 in
- Material
- Carbon Steel
- Schedule Class
- 40S
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday