1/2 x 4 in. Plain End x Threaded Extra Heavy Seamless Black Carbon Steel Nipple

Part #BXSNPXTDP

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-106, ASTM A-53, ASTM A-733

Clean Bagged: No

Coating: Black

End Connection 1: Plain End

End Connection 2: Threaded

End Connections: Plain End x Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 4 in

Material: Carbon Steel

NSF Certified: No

Outside Diameter: 21/25 in

Pipe Wall Type: Seamless

Schedule Class: Extra Heavy

UL Listed: No