1/2 x 4 in. Weld Schedule 40 304L Stainless Steel Threaded on End Nipple

Part #DS44NTOEDP  |  Manufacturer Part #4008-400TSQ

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 4 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40