1/2 x 5-1/2 in. NPT Schedule 160 Black Seamless A106 Nipple

Part #B160SNDT  |  Manufacturer Part #15130511

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-106, ASTM A-733]

Clean Bagged: No

Coating: Black

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Seamless, Straight]

Length: 5-1/2 in

Material: Carbon Steel

Schedule Class: 160