12 x 5 in. Threaded 600# Carbon Steel Raised Face Flange

G600RFTF12S

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
5 in
Fitting Type
Reducing
Flange Type
Raised Face, Threaded

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday