1/2 x 5 in. Weld Schedule 40 316L Stainless Steel Nipple

Part #IS46NDS  |  Item #1314380

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: [ASTM A-733, ASTM B-687]

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 5 in

Material: Stainless Steel

Material Type: 316L

Origin: Global

Schedule Class: 40S