12 x 6 in. 45 Degree Duct Elbow

Part #SHMASB431412U  |  Manufacturer Part #SB403126

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wallstack 45° angle register boot
  • Galvanized steel, riveted construction

Specifications

Diameter: 6 in

Duct Shape: Round to Rectangular

Elbow Degree: 45

Length: 3-1/4 in

Width: 12 in