12 x 6 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducer (Less Accessories)

Part #FBFRLA12U  |  Manufacturer Part #067009

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-111, AWWA A-21.11]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connections: Mechanical Joint x Flanged

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 6 in

Fitting Sizes: 12 in x 6 in

Length: 14 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Thickness: 0.75 in

UL Listed: Yes