1/2 x 6 in. MNPT Schedule 40 316L Stainless Steel Nipple

Part #DS46LNDUE

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 6 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40S