12 x 6 in. No Crimp Tapered Reducer

You last purchased this on
 

12 x 6 in. No Crimp Tapered Reducer

This product requires certification to purchase.
You last purchased this on
 

12 x 6 in. No Crimp Tapered Reducer

  • Fast #
  • Part #SHMRNC2612U
  • Item #3697693
  • Manufacturer Part #66-126
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Diameter:
12 in
Duct Size:
12 in x 6 in
Gauge (metal):
26 ga
Height:
5 in
Material:
Steel
Vent Duct Shape:
Round
With Crimp:
No