12 x 6 in. Weld Schedule 80 Carbon Steel Eccentric Reducer

Part #GW80ER12U

$ 1,515.11 EACH
(Pricing is for 12 in x 6 in)
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 12 in

Fitting Size 2: 6 in

Fitting Sizes: 12 in x 6 in

Fitting Type: Eccentric

Material: Carbon Steel

Schedule Class: 80S