12 x 6 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel
12 x 6 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234 WPB
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Diameter - Inside 1:
- 12 in
- Diameter - Outside:
- 12-3/4 in
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 12 in x 6 in
- Fitting Type:
- Eccentric Reducer, Reducer
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Standard
- UL Listed:
- No
- Wall Thickness:
- 0.375 in
- Weight:
- 29.5 lb