12 x 6 x 8 in. Center Galvanized Steel End Boot

Part #SHMRBCED12UX  |  Manufacturer Part #RB106128D

Register Boot Opening:

12 in x 6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 8 in

End Boot Position: Center

Gauge: 30

Length: 6 in

Material: Galvanized Steel

Register Boot Opening: 12 in x 6 in

Width: 12 in