12 x 7-1/2 in. Mechanical Joint Reducing Zinc Plated Ductile Iron C153 Short Sleeve

Part #MJSSLA12ZN  |  Manufacturer Part #MJSSLA12ZN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11]

Clean Bagged: No

Coating: Zinc Plated

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 12 in

Fitting Size 2: 7-1/2 in

Fitting Sizes: 12 in x 7-1/2 in

Fitting Type: Reducing

ISO Specifications: ISO 9001:2015

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372 Annex G]

UL Listed: Yes