1/2 x 7 in. MNPT Seamless Brass Nipple

Part #DBRNDW  |  Item #4633253

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Straight, Seamless]

Lead Law Compliant: Yes

Length: 7 in

Material: Brass

Origin: Domestic

Schedule Class: SDR 40;Standard