12 x 7 x 6 in. 30 ga PH2 Grade 6.5 Extension (Less Paint)

Part #SHMPH230U12W65  |  Manufacturer Part #1702.120607.65

Width:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 12 in

Gauge: 30

Length: 6 in

Width: 7 in