12 X 8 Flange Epoxy Eccentric Reducer

You last purchased this on
 

12 X 8 Flange Epoxy Eccentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 

12 X 8 Flange Epoxy Eccentric Reducer

  • Fast #
  • Part #FELER12X
  • Item #1630388
  • Manufacturer Part #670610040514
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Material:
Ductile Iron
Type:
FELER12X