12 x 8 in. 90 Degree Duct Elbow

Part #SHM9V12X  |  Manufacturer Part #DX210812

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular duct vertical 90° elbow
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Vertical

Duct Shape: Rectangular

Duct Size: 12 in x 8 in

Elbow Degree: 90

Height: 8 in

Material: Galvanized Steel

Width: 12 in