12 x 8 in. Butt Weld Eccentric Schedule 10 304L Global Stainless Steel Reducer

You last purchased this on
 

12 x 8 in. Butt Weld Eccentric Schedule 10 304L Global Stainless Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

12 x 8 in. Butt Weld Eccentric Schedule 10 304L Global Stainless Steel Reducer

  • Fast #
  • Part #IS14LWER12X
  • Item #1845173
  • Manufacturer Part #IS14LWER12X
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
10
UL Listed:
No