12 x 8 in. Galvanized Duct Volume Damper

Part #SHMDVD12X  |  Manufacturer Part #DX50812

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High volume rectangular duct damper
  • Galvanized steel

Documents

Specifications

Diameter: 12 in

Duct Shape: Rectangular

Length: 12 in

Material: Galvanized Steel

UL Listed: No

Width: 8 in