12 x 8 in. Mechanical Joint x Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

Part #FBFRLA12X  |  Item #1306010

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI Class 125, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51]

ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA A-21.16, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-651, AWWA C-151, AWWA A-21.51]

Clean Bagged: No

Coating: [Prime Coated, Bituminous Tar]

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connections: Mechanical Joint x Flanged

FM Approved: Yes

Fitting Size 1: 12 in

Fitting Size 2: 8 in

Fitting Sizes: 12 in x 8 in

High Pressure: 350

ISO Specifications: ISO 9001:2015

Length: 14 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372, NSF Annex G]

Pipe Lining: Cement-lined

Type: FBFRLA12X

UL Listed: Yes

Weight: 145