12 x 8 in. Schedule 40 Eccentric 316L Stainless Steel Reducer

Part #IS46LWER12XE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-403 Grade WPW

Clean Bagged: No

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 8 in

Fitting Sizes: 12 in x 8 in

Fitting Type: Eccentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Schedule Class: 40

Type: MT5245

UL Listed: No