12 x 8 in. Trunk Duct

SHMTD12X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Button lock longitudinal seam
  • Cross broke rectangular duct
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Two piece design with slip and drive connection

SPECIFICATIONS

Gauge
28
Height
8 in
Length
48 in
Material
Galvanized Steel
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday