12 x 8 in. Union Tight Domestic Ductile Iron C153 Short Body Reducer

Part #DUTSEBR12X  |  Manufacturer Part #052975

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11, ANSI A21.15, ANSI A21.4, ANSI A21.53, ANSI B16.1, ANSI C104, ANSI C111, ANSI C115, ANSI C153

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA A-21.11, AWWA A-21.15, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-115, AWWA C-153

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Union Tight

End Connection 2: Union Tight

End Connections: Union Tight

Fitting Size 1: 12 in

Fitting Size 2: 8 in

Fitting Sizes: 12 in x 8 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61