12 x 8 in. Weld Extra Heavy Concentric Carbon Steel Reducer

Part #DWXCR12X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-234

Clean Bagged: No

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fitting Size 2: 8 in

Fitting Type: Concentric

IAPMO Listed: No

Maximum Temperature: 650

NSF Certified: No

Origin: Domestic

UL Listed: No