1/2 x 9 in. Carbon Steel Straight Nipple

Part #BXSNDY  |  Manufacturer Part #15110518

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 9 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No