12 x 9 x 1 in. Flat Fiber Tray in Beige (Case of 250)

Part #HUHTUG  |  Manufacturer Part #HUH TUG

Color/Finish:
Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra-strong grease absorbers
  • Sturdy and easy to handle
  • Compact and stackable

Specifications

Color Finish: Beige

Height: 1 in

Length: 12 in

Material: Fiber

Package Quantity: Case of 250

Width: 9 in