120/230V 20A Float Switch in Yellow

Part #C2901B1S4C130

Volts:

230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Direct operation of pump up to 1 hp
  • These are the same high quality floats as their control duty switches, but these have a higher amp rating on the switch and can operate pumps requiring up to 13 amps, or 1/2hp @115 volt and 1 hp@230 volt
  • Reliable Mercury Actuated switch
  • Mercury is hermetically sealed in SS capsule
  • Conery has been manufacturing high quality float switches for the water and wastewater industry for over 30 years
  • They design and manufacture all of their own switches here in the USA
  • The avocado shape and smooth surface aid in keeping build up and debris from fouling the floats even in the harshest of conditions
  • Conery float switches are available in normally open (N/O) normally closed (N/C) and SPDT which is a three wire float that can be wired either N/O or N/C

Specifications

AMP: [13, 20]

Color Finish: Yellow

Cord Length: 30 ft

Height: 5 in

Horsepower: 1 hp

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Power Source: AC

Type: Float Switch

UL Listed: No

Volts: 230V

Width: 3-1/2 in