120/230V Pumpmaster Float Switch (Less Plug)

Part #S1003253  |  Manufacturer Part #1003253

Volts:

120/230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cord Length: 15 ft

Horsepower: 1 hp

NSF Certified: Yes

NSF Specifications: NSF 61

Power Source: Electric

UL Listed: No

Volts: 120/230V